Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT73H7F4D10NA-50
- Zoro # G924159522
product price:Â
$
2,108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Auxiliary Input
4-Pin XLR
Noise-Canceling Headset
Yes
Environmental Listening
Yes
Intrinsically Safe
Yes
Connection Type
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT73H7F4D10NA-50
- Zoro #
- G924159522
- UPC #
- 7318640067134
- Country of Origin
- Sweden
- Item
- Communications Headset
- Auxiliary Input
- 4-Pin XLR
- Noise-Canceling Headset
- Yes
- Environmental Listening
- Yes
- Intrinsically Safe
- Yes
- Connection Type
- Wireless
- Cup Color
- Blue
- Includes
- Boom Microphone, Hygiene Kit, Rechargeable Battery Pack
- Noise-Canceling Microphone
- Yes
- Battery Type
- Rechargeable
- Two-Way Radio Communication Type
- Listen, Talk
- Headset Style
- Over-the-Head
- Noise Reduction Rating
- 27 dB
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Includes Microphone
- Yes
- Microphone Type
- Dynamic
- Battery Life
- 12 hr
- Wired Connection Type
- 4-Pin XLR
- Dielectric
- No
- Headset Type
- Rigid
- Battery Chemistry
- Li-Ion
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Use With
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 27 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wireless, Wired Connection Type 4-Pin XLR, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 4-Pin XLR, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Battery Chemistry Li-Ion, Battery Life 12 hr, Battery Type Rechargeable, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.