Zoro Homepage

2-F JUMPER 13.1FT/4MT 62.5/125, ST TO ST CERAMIC, OM1

  • Mfr # STCSTCD4

  • Zoro # G0179637


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Type
Patch Cords
Length
13.1 ft
Connector Type
ST COMPATIBLE - ST COMPATIBLE
Fiber Type
OM1
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STCSTCD4
Zoro #
G0179637
UPC #
-
Country of Origin
Unknown

Dimensions

Length
13.1 ft

Details

Type
Patch Cords
Connector Type
ST COMPATIBLE - ST COMPATIBLE
Fiber Type
OM1
Number of Fibers
2 FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.