Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 7FT, BLUE

  • Mfr # M88DE7FL506

  • Zoro # G0661413


product price: $12.19
/ea
Sold in multiples of 15 for $182.85

Key Features

Color
Blue
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Type
Patch Cords
Category
CATEGORY 5E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M88DE7FL506
Zoro #
G0661413
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 FT. : 2.13 M

Details

Color
Blue
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Type
Patch Cords
Category
CATEGORY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.