This item is Discontinued.

Compulocks Galaxy Tab A (8.0") Secure Spa, 303B680AGEB 303B680AGEB

Galaxy Tab A (8.0") Secure Spa, 303B680AGEB (Discontinued)

  • Mfr # 303B680AGEB
  • Zoro # G6202963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303B680AGEB
Zoro #
G6202963
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4.7"
Height
7.1"
Width
5.4"

Details

Color
Black
Material
Aluminum
Features
Security Slot, Padded, Landscape/Portrait Viewable, Ports/Functions Cutout, Rotating Stand
Lock Type
Key
Compatibility
Samsung - Galaxy Tab A 8.0
Product Type
Security Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.