Shop COMPULOCKS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GALAXY TAB A9+ WALL MOUNT
- Mfr # 11GAPX9W
- Zoro # G614884987
product price:Â
$
143.99
/ea
Key Features
Material
Metal, Aluminum
Height
2 in
Width
10 in
Compatible With
Samsung - Galaxy Tab A9 Plus | 11"| 2023 | SM-X210, SM-X215, SM-X216B
Mounting Method
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11GAPX9W
- Zoro #
- G614884987
- UPC #
- 810157340269
- Country of Origin
- Israel
Dimensions
- Height
- 2 in
- Width
- 10 in
- Depth
- 13 in
- Screen Size Supported
- 11 in
Details
- Material
- Metal, Aluminum
- Compatible With
- Samsung - Galaxy Tab A9 Plus | 11"| 2023 | SM-X210, SM-X215, SM-X216B
- Mounting Method
- Wall Mount
- Cell Phone/Tablet/Smart Watch Model Compatibility
- Samsung Galaxy Tab A9+
- Item
- Security Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.