This item is Discontinued.

Compulocks Ipad 2/3/4/Air/Air2/Ipad Pro 9, 101B213EXENB 101B213EXENB

Ipad 2/3/4/Air/Air2/Ipad Pro 9, 101B213EXENB (Discontinued)

  • Mfr # 101B213EXENB
  • Zoro # G5304732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101B213EXENB
Zoro #
G5304732
UPC #
856282004250
Country of Origin
Unknown

Dimensions

Width
10"
Height
4"
Depth
14"

Details

Color
Black
Product Type
Security Case
Features
Tamper Proof, Rotating Stand
Compatibility
Apple:iPad 2, The new iPad, iPad with Retina display, iPad Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.