This item is Discontinued.

Compulocks Ipad 2/3/4/Air/Air2/Ipad Pro 9, 101W224SENW 101W224SENW

Ipad 2/3/4/Air/Air2/Ipad Pro 9, 101W224SENW (Discontinued)

  • Mfr # 101W224SENW
  • Zoro # G5307417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101W224SENW
Zoro #
G5307417
UPC #
-
Country of Origin
Unknown

Dimensions

Width
11.8"
Height
7.9"
Depth
0.8"

Details

Material
Aluminum
Color
White
Lock Type
Key
Features
Tamper Resistant
Product Type
Security Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.