This item is Discontinued.

Compulocks Ipad 2/3/4/Air/Air2/Ipad Pro 9, 303B224SENB 303B224SENB

Ipad 2/3/4/Air/Air2/Ipad Pro 9, 303B224SENB (Discontinued)

  • Mfr # 303B224SENB
  • Zoro # G5499962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303B224SENB
Zoro #
G5499962
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4"
Length
14"
Width
10"

Details

Color
Black
Features
Swivel, Rotate, Tilt, Security Lock
Product Type
Tablet PC Holder
Compatibility
Apple Tablet PCs:iPad 2, iPad 3, iPad 4, iPad Air

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.