This item is Discontinued.

Compulocks Maclock Encl Kiosk F Ipad 101B102IPDSB

Maclock Encl Kiosk F Ipad (Discontinued)

  • Mfr # 101B102IPDSB
  • Zoro # G5326764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101B102IPDSB
Zoro #
G5326764
UPC #
-
Country of Origin
United States

Details

Material
High-grade Aluminum
Color
Black
Product Type
Counter/Wall Mount
Compatibility
Apple - iPad (7th gen.) 10.2" 2019 A2197, A2200

Description

The COMPULOCKS brand Maclock Encl Kiosk F Ipad is made of high-grade aluminum and is black in color. It is a counter/wall mount product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.