
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCRSTDB910AGEB
Zoro #
G6572545
UPC #
-
Country of Origin
Unknown
Dimensions
Height
55.2 in
Height Adjustable
Yes
Maximum Adjustable Stand Height
55.17 in
Maximum Screen Size Supported
10.1 in
Height Range
38.88 in to 55.17 in
Details
Features
Tilt, Mobility, Cable Management, Rotate, Swivel, Powder Coated, Lockable Caster
Color
Black
Item
Rolling Galaxy Tab Kiosk
Mounting
Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.