Shop COMPULOCKS
See all product information
Create Account
Rugged Edge Case for iPad mini 8.3" Black
- Mfr # BNDIPMN6
- Zoro # G816487962
product price:Â
$
52.99
/ea
Key Features
Material
Silicone
Color
Black
Tablet Model Compatibility
iPad mini (6th Generation)
Rugged
Yes
Finishing
Rubberized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNDIPMN6
- Zoro #
- G816487962
- UPC #
- 819472000000
- Country of Origin
- China
- Item
- Case
- Material
- Silicone
- Color
- Black
- Tablet Model Compatibility
- iPad mini (6th Generation)
- Rugged
- Yes
- Finishing
- Rubberized
- Compatibility
- iPad mini (6th gen.) 8.3" 2021 A2568 iPad mini (7th gen.) 8.3" 2024 A2995, A2996
- Durability
- Damage Resistant, Dent Resistant, Drop Resistant, Scratch Resistant
Dimensions
- Maximum Screen Size Supported
- 8.3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.