TANK M3 Ultra Special Edition 1.96-In.-AMOLED GPS Smartwatch with Stainless Steel Band Silver
- Mfr # P-MUS002-S
- Zoro # G816504072
Key Features
Specifications
Details
- MFR #
- P-MUS002-S
- Zoro #
- G816504072
- UPC #
- -
- Country of Origin
- China
- Includes
- (1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)stainless steel strap
- Color
- Silver
- Item
- Smart Watch
Description
The KOSPET TANK M3 Ultra Special Edition is a high-performance rugged smartwatch with dual-band GPS, 6 satellite-positioning systems, compass, barometric altimeter, G-sensor, 170+ sports modes, smart sleep tracking, and 5 ATM waterproofing. It combines pro-level tracking with a bold rectangular design with an always-on AMOLED display - ideal for outdoor training, swimming, and everyday adventure. This rugged smartwatch with its choice of stainless steel band or silicone band also features a stainless steel unibody design, Corning Gorilla Glass screen, and meets MIL-STD-810H standards.
- Display: 1.96-in. AMOLED, 410 x 502 resolution, Corning Gorilla Glass
- 0.866-in. (22-mm) wide, removable stainless steel band fits wrist diameters 5.75 in. to 9.37 in. (146 mm to 238 mm)
- Also includes silicone band that fits 5.9 in. to 8.66 in. (150 mm to 220 mm) wrists
- Bluetooth v5.3
- Compatible with Android 5.1 or later and iOS 10.0 or later
- Works with KOSPET FIT app
- Dual-core CPU ATS3085L
- Meets 15 US MIL-STD-810H certifications and 28 reliable internal tests
- Dual-band GPS with 6 satellite positioning systems
- Also has compass and barometric altimeter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.