Zoro Homepage

SPACE SECURE ENCLOSURE FOR IPAD 10.2; 7TH GENERATION LOCKABLE, WALL-MOUNTABLE AN

  • Mfr # 102IPDSB

  • Zoro # G514914678


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Compatible With
Apple - iPad 10.2 (9th, 8th & 7th Gen)
Maximum Screen Size Supported
10.2 in
Mounting Pattern
100 x 100
Device Supported
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102IPDSB
Zoro #
G514914678
UPC #
819472022485
Country of Origin
Israel

Dimensions

Maximum Screen Size Supported
10.2 in

Details

Material
Aluminum
Compatible With
Apple - iPad 10.2 (9th, 8th & 7th Gen)
Mounting Pattern
100 x 100
Device Supported
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Features
Lockable, Quick Release Mechanism, Ventilation
VESA Mount Compatible
Yes
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.