Tempered Glass Screen Protector for Galaxy Tab A8 10.5"

  • Mfr # DGSGTA8

  • Zoro # G716517615


product price:  $39.95
/ea

Key Features

Color
Clear
Material
Tempered Glass
Includes
Galaxy Tab A8 10.5" Shield Screen Protector, Installation Kit, Microfiber Screen Wipe
Features
Easy Clean, Touch Sensitive, Nano Coating
Compatibility
Samsung Galaxy Tab A8 Tablet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DGSGTA8
Zoro #
G716517615
UPC #
819472000000
Country of Origin
China

Dimensions

Display Size Supported
10.5"

Details

Item
Screen Protector
Color
Clear
Material
Tempered Glass
Includes
Galaxy Tab A8 10.5" Shield Screen Protector, Installation Kit, Microfiber Screen Wipe
Features
Easy Clean, Touch Sensitive, Nano Coating
Compatibility
Samsung Galaxy Tab A8 Tablet
Display Screen Type
LCD
Device Supported
Tablet
Surface Hardness
9H
Durability
Smudge Resistant, Dust Resistant, Impact Resistant, Scratch Resistant, Oil Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.