
Universal Tablet Cling 2.0, 140WUCLGVWMW
Mfr # 140WUCLGVWMW
Zoro # G6514113
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
6 in
Features
Tilt, Secure, Rotate, Cable Management
Height
10.8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140WUCLGVWMW
Zoro #
G6514113
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6 in
Height
10.8 in
Depth
4-1/2 in
Maximum Screen Size Supported
13 in
Details
Material
Steel
Features
Tilt, Secure, Rotate, Cable Management
Color
White
Item
BrandMe Tablet PC Stand
Maximum Load Capacity
2 lb
Mounting
Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.