
UNIVERSAL TABLET CLING RAIL MOUNT BLACK (Discontinued)
- Mfr # TMR01BUCLGVWMB
- Zoro # G414885108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMR01BUCLGVWMB
Zoro #
G414885108
UPC #
819472023987
Country of Origin
China
Dimensions
Maximum Screen Size Supported
13 in
Minimum Screen Size Supported
7 in
Details
Durability
Tamper Proof
Orientation
Landscape/Portrait
Device Supported
Tablet
Features
Cable Lock, Cable Management, Swivel, Rotate
VESA Mount Compatible
Yes
Maximum Swivel Angle
360°
Mounting Pattern
100 x 100, 7(5) 75
Mount Pattern
Universal
Item
Rail Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.