Refrigeration Solenoid Valve, Electronic
Mfr # SVW
Zoro # G3945670
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Type
Electronic
Overall Length
4.5 in
Connection Size
1/4 in
Operating Temperature - Maximum
122 Degrees F
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVW
Zoro #
G3945670
UPC #
750377116384
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4.5 in
Connection Size
1/4 in
Overall Width
2.7 in
Overall Height
3 in
Port Size
0.3 in
Details
Item
Refrigerant Solenoid Valve
Type
Electronic
Operating Temperature - Maximum
122 Degrees F
Connection Material
Brass
Connection Gender
Male
Connection Type
SAE Flare
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Minimum
14 Degrees F
Standards
CE Certified, FCC, IC, ICES-003
Product Type
Refrigerant Solenoid Valve
Operating Pressure - Maximum
500 psi
Connection Extensions
Extended
Description
Refrigerant Solenoid Valve, Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.