Drawer Dead Bolt, Key Different, Master (Discontinued)
- Mfr # C8703-MKKD-3
- Zoro # G2705306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8703-MKKD-3
Zoro #
G2705306
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness (In.)
15/16
Mounting Hole Dia. (In.)
7/8
Details
Item
Drawer Rounded Back Deadbolt
Key Type
Different, Master
Finish
Brass
Opens With
Key
Number of Keys
2
Lock Type
Dead Bolt
Max. Latching Distance (In.)
1/8
Lock Style
Drawer
Mounting Hardware
Included
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Different, Master, Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.