Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Handle Keyed Cam Lock, Key C415A

  • Mfr # C8754-C415A-26D

  • Zoro # G2693792


product price: $43.19
/ea

Key Features

Key Type
Alike
Weather Resistant
No
Unlocking Radius (Deg.)
90
Cam Length (In.)
3 in
Key Number
C415A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8754-C415A-26D
Zoro #
G2693792
UPC #
-
Country of Origin
United States

Dimensions

Unlocking Radius (Deg.)
90
Cam Length (In.)
3 in
For Door Thickness (In.)
13/32 in
Mounting Hole Dia.
9/32 in
Unlocking Radius
Quarter-Turn
Cylinder Length
1 19/32 in
Head Dia.
15/16 in
For Material Thickness
13/32 in

Details

Key Type
Alike
Weather Resistant
No
Key Number
C415A
Cam Lock Type
Keyed
Number of Keys
2
Unlock Turn Direction
Counterclockwise
Opens With
Key
Item
L-Handle Keyed Cam Lock
Lock Body Material
Zinc Die-Cast
Body Color
Silver
Security Level
General Security
Cam Type
Straight
Key Retaining
No
Key Code
C415A
Includes Mounting Hardware
Yes
Keyed Cam Lock Type
L-Handle Keyed Cam Lock
Number of Locks in Pack
1
Keyway Type
National D8785
Lock Body Finish
Chrome-Plated
Interchangeable Core
No
Series
L-Handle Lock
Keying
Keyed Alike
Mounting Hardware Required
Yes
For Material
Metal
Standards
BIFMA
Type
Rear

Description

Cam Lock, L-Handle Keyed Cam Lock, Keyed Alike, For Material Thickness 13/32 in, Mounting Hole Dia. 9/32 in, Lock Brand COMPX, Cam Type Straight, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Keys 2, Number of Locks in Pack 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.