Compx National
Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in
Mfr # C8735
Zoro # G3007182
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/16 in
- Key Type Different
- Keying Keyed Different
- Finish Bright Nickel
- For Use With Exterior Pedestal-Mounted Neighborhood Boxes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- J.W. WINCO JW Winco GN115-DK-18 Cam Latch (115-DK-18)
- KOHLER Tone 3 Drawer Pull Vibrant Brushed Moderne Brass (24438-2MB)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, For Material Thickness 7/8 in (C8053-MKKD-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8704-C415A-14A)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8173-107-26D)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-DA108-19)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (C8055-C415A-14A)
- Compx National Cam Locks