Zoro Homepage

Electronic Keyless Lock, Manual Locking

  • Mfr # REG-M-R-3

  • Zoro # G1836716


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Integral Pull
Max. User Codes
19
Door Thickness
0.88 in
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-M-R-3
Zoro #
G1836716
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
0.88 in
Outside Height
1.5 in
Latch Length
1.50 in
Body Width
5 7/16 in
Body Height
1 1/2 in
Body Depth
1 1/8 in
For Surface Thickness - Maximum
7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Integral Pull
Max. User Codes
19
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Cam Latch
Lock Material
Metal
Product Type
Electronic Keyless Lock
Includes
(2) Cams, FlexaCam
Number of Buttons
12
Bolt Throw
1 1/2 in
ADA Compliant
No
Finish
Brushed Nickel
Hand
Right Hand
Battery Life
75,000 Cycles
Features
Manual Locking
Number of Keys on Keypad
12
Keypad Material
Membrane
Power Source
Battery
Battery Type
AAA
Includes Handle
Handle Included
Handing Orientation
Right-Hand
Number of Batteries
2
Number of User Codes - Maximum
19
Autolock
Non-Self-Locking
Includes Batteries
Batteries Included
ADA Compliance
Non-ADA Compliant
Includes Hardware
Hardware Included

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Integral Pull, Door Thickness 0.88 in, Lock Material Metal, Finish Brushed Nickel, Hand Right Hand, Outside Height 1.5 in, Latch Length 1.50 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Not Applicable, Features Manual Locking, Power Source Battery, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes (2) Cams, FlexaCam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.