Strike Plate, Steel, Hardware Not Included
Mfr # SP-600-G
Zoro # G4619693
product price: $8.29
/eaKey Features
Color
Black
Material
Steel
Hardware
Not Included
Locking/Nonlocking
Non-locking
Catch/Latch Length
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-600-G
Zoro #
G4619693
UPC #
-
Country of Origin
United States
Dimensions
Catch/Latch Length
1-1/4"
Catch/Latch Height
1 1/4 in
Catch/Latch Width
3/8 in
Catch/Latch Depth
1 1/4 in
Details
Color
Black
Material
Steel
Hardware
Not Included
Item
Push to Close Latch
Locking/Nonlocking
Non-locking
Adjustable
No
Catch/Latch Material
Steel
Includes
Hardware
Mounting
Cabinet Door or Drawer
For Use With
Mfr. No. RL-110 Receiver Latch
Catch/Latch Opening Action
Push
Catch/Latch Type
Grab
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Handle Type
No Handle
Description
Push to Close Latch, Grab, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Height 1 1/4 in, Catch/Latch Width 11/32 in, Catch/Latch Depth 1 1/4 in, Hole Prep Center Lines Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.