A/C System Odor Neutralizer and Cleaner
Mfr # 90-657
Zoro # G116556030
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Standards
CFR 1910.134, OSHA 29
Series
Dirty Sox
Cleaning
Cleaner
Biodegradability
Biodegradable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-657
Zoro #
G116556030
UPC #
024924906576
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
System Odor Neutralizer
Color
Clear
Standards
CFR 1910.134, OSHA 29
Series
Dirty Sox
Cleaning
Cleaner
Biodegradability
Biodegradable
Scent
Mild
Toxicity
Toxic
Disinfecting
Disinfectant
Form
Liquid
Deodorizing
Deodorant
Application
Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems
Product Type
System Odor Neutralizer
Coverage
2,500 sq ft
Description
System Odor Neutralizer, Liquid, Size 5 gal, Color Clear, Application Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems, Standards CFR 1910.134, OSHA 29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.