Zoro Homepage

Cascade System Internal Coil Cleaner

  • Mfr # 90-503

  • Zoro # G416459529


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Standards
CFR 1910.133, CFR 1910.134, EN 149, EN166, OSHA
Size
1 gal
Application
Air Conditioners, Refrigeration Systems
Form
Liquid
Removes
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-503
Zoro #
G416459529
UPC #
024924905036
Country of Origin
United States

Dimensions

Size
1 gal

Details

Standards
CFR 1910.133, CFR 1910.134, EN 149, EN166, OSHA
Application
Air Conditioners, Refrigeration Systems
Item
Cascade System Internal Coil Cleaner
Form
Liquid
Removes
Oil
Fluid Base
Water-Based
Flammability
Non-Flammable
Toxicity
Toxic
Product Type
Coil Cleaner
Scent
Mild Perfumed
Fluid Color
Clear
For Location
Outdoor
Series
CF-40
Cleaning
Cleaner
Foaming
Foaming
Fuming
Fuming
For Material
Alkali Metals, Amines, Metals

Description

Cascade System Internal Coil Cleaner, Liquid, Size 1 gal, Application Air Conditioners, Refrigeration Systems, Standards CFR 1910.133, CFR 1910.134, EN 149, EN166, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.