Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, 4 oz, Packet

  • Mfr # 90-660

  • Zoro # G516546488


product price: $11.59
/ea

Key Features

Standards
OSHA
Container Type
Packet
Size
4 oz
Form
Strip
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-660
Zoro #
G516546488
UPC #
024924906606
Country of Origin
United States

Dimensions

Size
4 oz
For System Size
5 ton

Details

Item
Condensate Pan Treatment
Standards
OSHA
Container Type
Packet
Form
Strip
Color
Red
Solubility
Water Soluble
Number of Treatments
1
Cleaning
Cleaner
Scent
Unscented
Product Type
Condensate Pan Treatment

Description

Condensate Pan Treatment, Strip, Size 4 oz, Color Red, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.