Shop GOODWAY
See all product information
Create Account
Scale Remover, Orange, 5 gal, Bottle
- Mfr # SCALEBREAK-5
- Zoro # G9206965
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Color
Orange
Form
Liquid
Food Grade
Not Food Safe
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCALEBREAK-5
- Zoro #
- G9206965
- UPC #
- -
- Country of Origin
- United States
- Item
- Scale Remover
- Color
- Orange
- Form
- Liquid
- Food Grade
- Not Food Safe
- Container Type
- Bottle
- Active Acid
- HCl
- Compatible With
- Brass, Copper, Iron, Plastic, Rubber, Steel
- Application
- Descaling Heat Exchangers
- Features
- Dissolve Mineral Deposits In Water Passages
- Weight
- 46 lb
- Active Ingredient
- Hydrochloric Acid
- For Material
- Brass, Copper, Iron, Plastic, Rubber, Steel
- Product Type
- Scale Remover
- Fluid Color
- Orange
- Fluid Base
- Hydrochloric Acid
- Biodegradability
- Biodegradable
- Compatible Product Type
- Boilers, Chillers, Condensers, Cooling Towers, Furnaces, Oil Coolers, Plate and Frame Heat Exchangers, Shell and Tube Heat Exchangers, Water Piping Systems
- Series
- ScaleBreak
Dimensions
- Size
- 5 gal
- Container Size
- 5 gal
- Bottle Size
- 5 gal
- Size - Alpha
- 5 gal
Description
Descaling Solution,Orange,5 gallon Jug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.