Shop COMSTAR
See all product information
Create Account
Refrigerant
Mfr # RS-20
Zoro # G722917768
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA SNAP (for Automotive and Refrigeration)
Tank Fitting Type
SAE
Container Type
Cylinder
Global Warming Potential
291
Safety Classification
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-20
- Zoro #
- G722917768
- UPC #
- -
- Country of Origin
- United States
- Standards
- EPA SNAP (for Automotive and Refrigeration)
- Tank Fitting Type
- SAE
- Item
- Refrigerant
- Container Type
- Cylinder
- Global Warming Potential
- 291
- Safety Classification
- Not Rated
- Chemical Compound
- Carbon Dioxide, Hfc227ea, Hfo1234ze
- Tank Fitting Gender
- Male
- Boiling Point
- -34.09 Degrees C
- Refrigerant Group
- HFC/HFO
- Ozone Depletion Potential
- 0
- Critical Temperature
- 107.4 Degrees C
- Volume
- 24 lb
- Application
- Air Conditioning
- Refrigerant Type
- R-480A
- Container Color
- Gray
Description
Refrigerant, Refrigerant Type R-480A, Container Type Cylinder, Application Air Conditioning, Standards EPA SNAP (for Automotive and Refrigeration)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.