Shop All Shelving & Rack Accessories
Con-Tact Brand
Adhesive Drawer and Shelf Liner, Black 18"x60 Ft., PK6
Mfr # 60F-C9A936-06
Zoro # G5235265
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Con-Tact Brand
- MFR # 60F-C9A936-06
- Zoro # G5235265
- UPC # 20790444041632
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Description
Con-Tact Brand self adhesive Creative Covering shelf and drawer liner is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look, our Con-Tact Brand self-adhesive liners remove cleanly, leaving behind no messy residue. With our latest innovative and fashion-forward products in sophisticated colors and patterns, Con-Tact Brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. So whatever the project - covering shelves in a pantry, cupboard, or closet; lining drawers in the kitchen, bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade, resurfacing a serving tray or updating the finish on a picture frame - Con-Tact Brand has the colors and patterns to suite your taste and decor. And as you can expect only from Con-Tact Brand products, our new high quality shelf and storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-Tact Brand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- 80/20 Hidden Corner Connector, Inside-Outside (33470)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Perforated Angle (11136)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- ECONOCO Outrigger Wall Unit (PSOR)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- Con-Tact Brand Shelving & Rack Accessories