Shop All Retail Floor Shelving Units
Con-Tact Brand
Contact Paper 3Yd Lt Oak
Mfr # 09F-C9T33-12
Zoro # G4576683
original price:
$3.69
2% off
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Con-Tact Brand
- MFR # 09F-C9T33-12
- Zoro # G4576683
- UPC # 790444090575
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Con-Tact® brand self adhesive creative covering shelf and drawer liner is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look our Con-Tact® brand self-adhesive liners remove cleanly leaving behind no messy residue. With our latest innovative and fashion-forward products in sophisticated colors and patterns Con-Tact® brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. So whatever the project - covering shelves in a pantry cupboard or closet; lining drawers in the kitchen bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade resurfacing a serving tray or updating the finish on a picture frame - Con-Tact® Brand has the colors and patterns to suite your taste and decor. And as you can expect only from Con-Tact® brand products our new high quality shelf and storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-Tact® brand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- 80/20 Joining Strip, 6 Hole 15 To 10 Series (4519-BLACK)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- MACCOURT 44x19x15 HD Well Cover (W4419)
- Con-Tact Brand Retail Floor Shelving Units