Shop CON-TACT BRAND
See all product information
Create Account
Creative Covering Adhesive Covering, Black, 18" x 16 ft
- Mfr # 16F-C9A932-06
- Zoro # G123724170
product price:Â
$
21.19
/ea
Key Features
Size
18 in x 16 ft
Includes
1 Roll
Gauge Case Material
Vinyl Adhesive
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16F-C9A932-06
- Zoro #
- G123724170
- UPC #
- 790444117043
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 16 ft
Details
- Includes
- 1 Roll
- Gauge Case Material
- Vinyl Adhesive
- Color
- Black
Description
Sometimes you need a spice of color or something to refresh your home decor, Con-Tact Brand got you covered! Con-Tact Brand self-adhesive colors are easy to apply with our original and innovative "measure-and-cut" grid that is on the backing paper of every roll. And when it's time for a new look, our self-adhesive liner removes cleanly, leaving behind no messy residue or odor. The repositionable feature makes this user friendly for renters, crafters, teachers and everyone in between. Each roll measures 18" x 16'.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.