1875 Watt 2 Speed 3-in-1 Styling Hair Dryer with Cool Shot Button in Silver

  • Mfr # SD4FDN

  • Zoro # G821739612


product price:  $33.39
/ea

Key Features

Color
Silver
Length
13 in
Overall Height
2 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD4FDN
Zoro #
G821739612
UPC #
074108069733
Country of Origin
China

Dimensions

Length
13 in
Overall Height
2 in
Overall Width
3.75 in

Details

Color
Silver
Item
Styling Hair Dryer

Description

The 3-in-1 Conair Styling / Hair Drying System features three attachments to create your favorite hair style ~ 1 styling comb for smooth and straight styles, 1 bristle brush for volume and waves, and 1 detangling comb for easy styling. With 2 heat/speed settings, a cool shot button, this versatile hair styler and hair dryer helps achieve the perfect look for all hair types. 1875 watts of power provides for quick and powerful hair drying. Dual voltage hair dryer makes the Conair 1875 Watt 3-in-1 Styling Hair Dryer an excellent worldwide travel companion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.