Shop HOT TOOLS
See all product information
Create Account
Pro Artist 1875 Watt Turbo Ceramic Ionic Hair Dryer with Attachments in Purple
- Mfr # 750123434M
- Zoro # G322980414
product price:Â
$
50.75
/ea
Key Features
Color
Purple
Overall Width
13 in
Overall Height
3.80 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123434M
- Zoro #
- G322980414
- UPC #
- 078729070079
- Country of Origin
- China
- Item
- Ionic Hair Dryer
- Color
- Purple
Dimensions
- Overall Width
- 13 in
- Overall Height
- 3.80 in
- Length
- 13 in
Description
The Hot Tools Pro Artist 1875 Watt Turbo Ceramic Ionic Hair Dryer in Purple is a game-changer for anyone looking for fast, efficient, and healthy hair styling. Weighing less than one pound, it's incredibly lightweight and comfortable to hold, making it ideal for everyday use. Thanks to its advanced ceramic and ionic technology, this dryer ensures even heat distribution, significantly reducing drying time while maintaining your hair's natural moisture. With its powerful 1875-watt motor and high airflow, you can enjoy a salon-quality blowout in no time, leaving your hair smooth and shiny with a fraction of the effort. Plus, it comes with a set of versatile attachments- a pik, concentrator, and diffuser- to help you achieve the perfect style for any hair type or look. Designed for precision and longevity, the Hot Tools Turbo Ceramic Ionic Dryer features a cool shot button, perfect for locking in your style and keeping it intact all day long. The removable lint filter makes for easy cleaning, ensuring the motor runs smoothly and lasts longer. Whether you're styling for a night out or a busy day, this dryer combines performance, convenience, and durability in a sleek, purple design that's sure to impress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.