1875 Watt Mid Size Hair Dryer in Grey
- Mfr # 750124693M
- Zoro # G322980469
product price:Â
$
26.69
/ea
Key Features
Color
Gray
Overall Width
4 in
Overall Height
7.38 in
Length
7.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124693M
- Zoro #
- G322980469
- UPC #
- 074108485441
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Height
- 7.38 in
- Length
- 7.15 in
Details
- Item
- Hair Dryer
- Color
- Gray
Description
Pure styling joy, no complications - the Conair Mid-Size Dryer makes looking amazing refreshingly simple. This lightweight dryer packs 1875 watts of drying power into a compact design that won't weigh you down. Perfect for everyday styling, it features 2 heat/speed settings that work beautifully on all hair types. Choose low for delicate or thin hair or high for average to thick hair that needs more power. The ergonomic handle makes styling comfortable from start to finish so you can focus on creating your perfect look. Compact enough to tuck in a gym bag or suitcase yet powerful enough for daily use, this dryer proves that great style doesn't need to be complicated. When you're done, the convenient hang ring makes storage simple - ideal for small bathrooms or dorm rooms. Beautifully simple and brilliantly effective, this dryer focuses on what matters most: helping you look amazing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.