Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Steamer/Iron, 12 in L, Silver

  • Mfr # GS108WH

  • Zoro # G011935732


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes Auto Shutoff
Auto Shutoff Included
Overall Width
6 1/4 in
Wattage
1,875 W
Heat-Up Time
10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS108WH
Zoro #
G011935732
UPC #
040072101663
Country of Origin
China

Dimensions

Overall Width
6 1/4 in
Overall Length
12 in
Overall Depth
5 in

Details

Item
Garment Steamer/Iron
Color
Silver
Includes Auto Shutoff
Auto Shutoff Included
Wattage
1,875 W
Heat-Up Time
10 sec
Steamer Plate Material
Aluminum
Product Type
Combination Steamer/Iron
Features
(4) Steam Settings, Smart Sensor Safety
Steam Time
10 min
Includes
Silicone Band, Bristle Brush, Creaser, Delicates Bonnet
Number of Settings
4

Description

Steam and Iron 2-in-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.