Shop CONAIR
See all product information
Create Account
InfinitiPro By 1875 Watt Frizz-Free Hair Styling Dryer with Attachments in Gold
- Mfr # 750123435M
- Zoro # G122980553
product price:Â
$
27.95
/ea
Key Features
Color
Gold
Overall Width
3.60 in
Overall Height
2 in
Length
14.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123435M
- Zoro #
- G122980553
- UPC #
- 074108436696
- Country of Origin
- China
Dimensions
- Overall Width
- 3.60 in
- Overall Height
- 2 in
- Length
- 14.20 in
Details
- Item
- Hair Styling Dryer
- Color
- Gold
Description
The InfinitiPro by Conair 1875 Watt Frizz-Free Hair Styling Dryer is your ultimate solution for achieving smooth, frizz-free hair with ease. Powered by advanced ionic technology, this dryer generates up to 50% more ions, boosting shine and manageability while effectively taming frizz for a sleek finish. The 1875-watt motor provides powerful, fast drying, and its titanium ceramic technology ensures even heat distribution, helping to protect your hair from damage. Whether you're looking for a quick blowout or smooth, shiny hair, this dryer is designed to give you professional-quality results right at home. For complete styling control, the InfinitiPro by Conair Frizz-Free Dryer offers 3 heat and 2 speed settings, allowing you to tailor your drying experience to your unique needs. The Cold Shot button locks in your style for lasting hold, and the included 4 attachments- a diffuser, ball-tipped bristle brush, detangling comb, and dual-row straightening comb- ensure versatile styling options for any hair type or texture. With a legacy of innovation dating back to 1959, Conair continues to lead the way in hair care technology, offering high-quality products that cater to every hair type and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.