Zoro Homepage

Iron, Black, 8 ft. Retractable Cord

  • Mfr # WCI306RBK

  • Zoro # G4600951


product price: $51.39
/ea

Key Features

Self-Cleaning
Yes
Shut Off
Auto
Weight
3.3 lb
Cord Type
Retractable
Spray Mist
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCI306RBK
Zoro #
G4600951
UPC #
040072019340
Country of Origin
China

Dimensions

Power Cord Length
8 ft

Details

Item
Electric Clothes Iron
Self-Cleaning
Yes
Shut Off
Auto
Weight
3.3 lb
Cord Type
Retractable
Spray Mist
Yes
Adjustable Steam
Yes
Water Capacity
200 mL
Vertical Steaming
Yes
Iron Features
Spray Mist, Vertical Steaming
Shut-Off Type
Auto
Self-Cleaning Feature
Self-Cleaning Feature Included
Wattage @ 120V
1,400 W

Description

Electric Clothes Iron, Water Capacity 200 mL, Power Cord Length 8 ft, Weight 3.3 lb, Self-Cleaning Yes, Spray Mist Yes, Vertical Steaming Yes, Adjustable Steam Yes, Shut Off Auto, Cord Type Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.