Iron, White, 8 ft. Retractable Cord
Mfr # WCI306R
Zoro # G4557734
product price: $52.59
/eaKey Features
Self-Cleaning
Yes
Shut Off
Auto
Weight
3.3 lb
Cord Type
Retractable
Spray Mist
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCI306R
Zoro #
G4557734
UPC #
040072019357
Country of Origin
China
Dimensions
Power Cord Length
8 ft
Details
Item
Electric Clothes Iron
Self-Cleaning
Yes
Shut Off
Auto
Weight
3.3 lb
Cord Type
Retractable
Spray Mist
Yes
Water Capacity
200 mL
Adjustable Steam
Yes
Vertical Steaming
Yes
Self-Cleaning Feature
Self-Cleaning Feature Included
Shut-Off Type
Auto
Wattage @ 120V
1,400 W
Iron Features
Spray Mist, Vertical Steaming
Description
Electric Clothes Iron, Water Capacity 200 mL, Power Cord Length 8 ft, Weight 3.3 lb, Self-Cleaning Yes, Spray Mist Yes, Vertical Steaming Yes, Adjustable Steam Yes, Shut Off Auto, Cord Type Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.