Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Relief Valve

  • Mfr # 10-615-32

  • Zoro # G815268760


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Outlet Size
1-1/4 in
Inlet Type
Female
Outlet Type
Female
Capacity
5,554,000 BTU
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-615-32
Zoro #
G815268760
UPC #
-
Country of Origin
Unknown

Dimensions

Outlet Size
1-1/4 in
Inlet Size
1 in

Details

Inlet Type
Female
Outlet Type
Female
Capacity
5,554,000 BTU
Max. Pressure (PSI)
140

Description

ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be pre-set to any pressure ranging from 15 to 160 psig 1 to 11 bar at 250°F 121°C max.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.