Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Relief Valve

  • Mfr # 10-322-P40

  • Zoro # G815268678


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
40
Capacity
525 PPH
Inlet Type
Male
Outlet Type
Female
Outlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-322-P40
Zoro #
G815268678
UPC #
-
Country of Origin
Unknown

Dimensions

Outlet Size
3/4 in
Inlet Size
3/4 in

Details

Max. Pressure (PSI)
40
Capacity
525 PPH
Inlet Type
Male
Outlet Type
Female

Description

ASME Section IV Capacity Certified Bronze Safety Relief Valves protect ASME Section IV hot water heating boilers and hydronic heating systems. High capacity design features corrosion resistant construction. Brass, satin or polished chrome finishes available. Proudly made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.