Steam Relief Valve
Mfr # 10-512-S30
Zoro # G215268704
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2 in
Inlet Type
Male
Outlet Size
1/2 in
Max. Pressure (PSI)
30
Outlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-512-S30
Zoro #
G215268704
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Details
Inlet Type
Male
Max. Pressure (PSI)
30
Outlet Type
Female
Capacity
232 PPH
Description
ASME Section VIII capacity certified safety valve for overpressure protection of steam systems, cookers, kettles, sterilizers and similar equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.