Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Relief Valve

  • Mfr # 19KDDA125

  • Zoro # G115268774


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Outlet Size
3/4 in
Inlet Type
Male
Max. Pressure (PSI)
125
Outlet Type
Female
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19KDDA125
Zoro #
G115268774
UPC #
-
Country of Origin
Unknown

Dimensions

Outlet Size
3/4 in
Inlet Size
3/4 in

Details

Inlet Type
Male
Max. Pressure (PSI)
125
Outlet Type
Female
Capacity
787 PPH

Description

ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.