Steam Relief Valve
Mfr # 19KEDA30
Zoro # G715268686
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
30
Capacity
457 PPH
Outlet Type
Female
Inlet Size
3/4 in
Inlet Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19KEDA30
Zoro #
G715268686
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
3/4 in
Outlet Size
1 in
Details
Max. Pressure (PSI)
30
Capacity
457 PPH
Outlet Type
Female
Inlet Type
Male
Description
ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.