Steam Relief Valve
Mfr # 19KHGA175
Zoro # G515268817
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
Male
Outlet Size
2 in
Capacity
7620 PPH
Inlet Size
1-1/2 in
Outlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19KHGA175
Zoro #
G515268817
UPC #
-
Country of Origin
Unknown
Dimensions
Outlet Size
2 in
Inlet Size
1-1/2 in
Details
Inlet Type
Male
Capacity
7620 PPH
Outlet Type
Female
Max. Pressure (PSI)
175
Description
ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.