Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Relief Valve

  • Mfr # 19KJHA30

  • Zoro # G915268752


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Inlet Type
Male
Capacity
2998 PPH
Outlet Type
Female
Outlet Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19KJHA30
Zoro #
G915268752
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
2 in
Outlet Size
2-1/2 in

Details

Inlet Type
Male
Capacity
2998 PPH
Outlet Type
Female
Max. Pressure (PSI)
30

Description

ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.