Steam Relief Valve
Mfr # 19KJHA65
Zoro # G815268746
product price: $1,103.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
65
Outlet Size
2-1/2 in
Inlet Size
2 in
Inlet Type
Male
Outlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19KJHA65
Zoro #
G815268746
UPC #
-
Country of Origin
Unknown
Dimensions
Outlet Size
2-1/2 in
Inlet Size
2 in
Details
Max. Pressure (PSI)
65
Inlet Type
Male
Outlet Type
Female
Capacity
5246 PPH
Description
ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.