Zoro Homepage

Gear Pump, 0.61 cu in/rev, 3200 PSI Max

  • Mfr # 1850227

  • Zoro # G2731951


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.61
GPM @ 1800 RPM and 1000 PSI
4.5
GPM @ 3600 RPM and 1000 PSI
8.9
Max. Continuous PSI
3,200
Min. RPM
700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850227
Zoro #
G2731951
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3.93 in
Width (In.)
4.92 in
Overall Width
4.9 in
Discharge Connection Size
3/4"-16
Overall Length
3.9 in
Media Intake Connection Size
7/8"-14
Shaft Outer Diameter
1/2 in

Description

Hydraulic Gear Pump, Displacement per Revolution 0.61 cu in/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,200 psi, Motor Speed - Maximum 2,800 RPM, Motor Speed - Minimum 700 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, Overall Length 3.9 in, Overall Width 4.9 in, Shaft Outer Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.