Zoro Homepage

Hydraulic Gear Pump, 1.6 cu in/rev

  • Mfr # 1802742

  • Zoro # G3092722


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
1.6
GPM @ 1800 RPM and 1000 PSI
12
Max. Continuous PSI
2,700
Min. RPM
500 RPM
Max. RPM
2,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802742
Zoro #
G3092722
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.88 in
Media Intake Connection Size
1 5/16"-12
Overall Width
4.9 in
Discharge Connection Size
1 1/16"-12
Shaft Outer Diameter
3/4 in

Details

Displacement (Cu. In./Rev.)
1.6
GPM @ 1800 RPM and 1000 PSI
12
Max. Continuous PSI
2,700
Min. RPM
500 RPM
Max. RPM
2,400 RPM
Ports (Inlet)
1-5/16-12
Ports (Outlet)
1-1/16-12
Shaft Extension (In.)
3/4 x 1-1/4 Keyed
Rotation
CW
Item
Hydraulic Gear Pump
Mounting
SAE A 2 Bolt
GPM @ 1800 RPM & 1000 PSI
12
Nominal GPM @ 1200 RPM
8.3
Motor Speed - Maximum
2,400 RPM
Housing Material
Aluminum
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
2,700 psi
Displacement per Revolution
1.6 cu in/rev
Shaft Type
Keyed

Description

Hydraulic Gear Pump, Displacement per Revolution 1.6 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 1 1/16 In.-12, Continuous Pressure- Maximum 2,700 psi, Motor Speed - Maximum 2,400 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Overall Width 4.9 in, Shaft Outer Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.