Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupler, L-110, 1"

  • Mfr # 235146

  • Zoro # G6329412


product price: $42.75
/ea

Key Features

Hose Inside Dia.
1 in.
Weight
4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235146
Zoro #
G6329412
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia.
1 in.

Details

Item
Jaw Coupler,L-110,1"
Weight
4 lbs

Description

Jaw Coupler,L-110,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.