This item is Discontinued.

Concentric International Power Unit, 1 Stage, 12VDC, 3000 psi 1510079

Power Unit, 1 Stage, 12VDC, 3000 psi (Discontinued)

  • Mfr # 1510079
  • Zoro # G1136396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1510079
Zoro #
G1136396
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
8 ft
Overall Height
7 1/4 in
Overall Length
20 3/4 in

Details

Voltage
12V DC
Nominal Flow
2.4 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
3 qt
Mounting
Horizontal
Return Port
1/4"-18 NPT
Duty Cycle
Intermittent
Item
Hydraulic Power Unit
Built-In Features
Pilot Operated Check Valve, Relief Valve
Pressure Port
1/4"-18 NPT
Number of Stages
1
Control Valve
4 Way/2 Position

Description

Hydraulic Power Unit, 12V DC, Max. Pressure 3,000 psi, Nominal Flow 2.4 gpm, Reservoir Capacity 3 qt, Overall Length 20 3/4 in, Overall Width 8 ft, Overall Height 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.