This item is Discontinued.

Concentric International Power Unit, 1 Stage, 12VDC, 3000 psi 1560049

Power Unit, 1 Stage, 12VDC, 3000 psi (Discontinued)

  • Mfr # 1560049
  • Zoro # G0711252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560049
Zoro #
G0711252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20-1/2"
Overall Width
6"
Overall Height
7-1/4"

Details

Voltage
12VDC
Nominal Flow
2.4 gpm
Max. Pressure
3000 psi
Reservoir Capacity
3 qt.
Duty Cycle
Intermittent
Item
Hydraulic Power Unit
Pressure Port
9/16"-18 (SAE 6)
Mounting
Horizontal
Return Port
9/16"-18 (SAE 6)
Number of Stages
1
Built-In Features
Relief and Check Valve

Description

Hydraulic Power Unit, Number of Stages 1, Reservoir Capacity 3 qt., Nominal Flow 2.4 gpm, Max. Pressure 3000 psi, Voltage 12VDC, Pressure Port 9/16 In.-18 (SAE 6), Return Port 9/16 In.-18 (SAE 6), Mounting Horizontal, Overall Length 20-1/2 In., Overall Width 6 In., Overall Height 7-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.